Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Cover, Dia 9 In

  • Mfr # 69329

  • Zoro # G1004376


product price: $63.49
/ea

Key Features

Type
Flat Cover
Material
Stainless Steel
Handle Type
Welded
Gauge
18
Handle
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69329
Zoro #
G1004376
UPC #
029419434435
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9 in
Overall Height
1 3/8 in
Handle Length
3 3/4 in
Bottom Diameter
10 1/8 in
Top Diameter
9 in

Details

Item
Cover
Type
Flat Cover
Material
Stainless Steel
Handle Type
Welded
Gauge
18
Handle
Welded
Temp. Resistance (Deg. F)
180
For Use With
77742
Handle Color
Black
Product Type
Cover
Handle Material
Stainless Steel
Body Color
Silver
Dishwasher Safe
No
Non-Stick
No
Body Material
Stainless Steel
NSF Certified
Yes
Handle Coating
Antimicrobial
Bottom Material
Stainless Steel
Oven Safe
No
Finish/Coating
Natural

Description

Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 10 1/8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.