Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Fry Pan, 8 In. Dia.

  • Mfr # 3808

  • Zoro # G3643525


product price: $34.89
/ea

Key Features

Overall Height (In.)
1 1/2 in
Material
Stainless Steel
Top Dia. (In.)
8 in
For Use With
6PTZ8
Gauge
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3808
Zoro #
G3643525
UPC #
029419787654
Country of Origin
China

Dimensions

Overall Height (In.)
1 1/2 in
Top Dia. (In.)
8 in
Bottom Dia. (In.)
5 3/4 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in
Overall Height
2 in

Details

Item
Fry Pan
Type
Natural Finish
Material
Stainless Steel
For Use With
6PTZ8
Gauge
21
Handle Type
Welded
Product Type
Fry Pan
Dishwasher Safe
No
Non-Stick
No
Bottom Material
Stainless Steel
Finish/Coating
Natural
Body Material
Stainless Steel
Handle Material
Stainless Steel
Body Color
Silver
Oven Safe
No
NSF Certified
Yes

Description

Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 5 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 in

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.