Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Fry Pan, 8 In. Dia.

  • Mfr # N3808

  • Zoro # G3702991


product price: $48.59
/ea

Key Features

Overall Height (In.)
1 1/2 in
Material
Stainless Steel
Gauge
21
Top Dia. (In.)
8 in
For Use With
6PTZ8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3808
Zoro #
G3702991
UPC #
029419772926
Country of Origin
China

Dimensions

Overall Height (In.)
1 1/2 in
Top Dia. (In.)
8 in
Bottom Dia. (In.)
5 3/4 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in
Overall Height
2 1/4 in

Details

Item
Fry Pan
Type
Non-stick
Material
Stainless Steel
Gauge
21
For Use With
6PTZ8
Handle Type
Welded
Product Type
Fry Pan
Oven Safe
No
Bottom Material
Stainless Steel
Body Material
Stainless Steel
Body Color
Silver
Finish/Coating
Non-Stick
NSF Certified
Yes
Handle Material
Stainless Steel
Dishwasher Safe
No
Non-Stick
Yes

Description

Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 5 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 21 ga, Handle Type Welded, Non-Stick Yes, Overall Height 2 1/4 in, NSF Certified Yes, Top Diameter 8 in

Restrictions

This item has been restricted from sale in the following states: CA, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.