Zoro Homepage

Stainless Steel Manual Can Opener

  • Mfr # BCO-5000

  • Zoro # G6850173


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Includes
Base, Clamp
Material
Stainless Steel
Length
29 3/4 in
Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCO-5000
Zoro #
G6850173
UPC #
029419835454
Country of Origin
United States

Dimensions

Length
29 3/4 in
Width
4 3/4 in
Height
3 3/4 in
Overall Length
29 3/4 in
Overall Width
4 3/4 in
Overall Height
3 3/4 in

Details

Item
Can Opener
Type
Manual
Includes
Base, Clamp
Material
Stainless Steel
Color
Black, Silver
Weight
6.1 lb
Power Source
Manual

Description

Can Opener, Color Black, Silver, Material Stainless Steel, Overall Length 29 3/4 in, Overall Width 4 3/4 in, Includes Base, Clamp, Overall Height 3 3/4 in, Power Source Manual, Weight 6.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.