Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Manual Can Opener

  • Mfr # BCO-7000

  • Zoro # G7232687


product price: $766.83
/ea
Free Shipping & Returns

Key Features

Type
Manual
Length
38 3/4 in
Color
Black, Silver
Width
4 1/2 in
Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCO-7000
Zoro #
G7232687
UPC #
029419835478
Country of Origin
United States

Dimensions

Length
38 3/4 in
Width
4 1/2 in
Height
3 3/4 in
Overall Width
4 1/2 in
Overall Height
3 3/4 in
Overall Length
38 3/4 in

Details

Item
Can Opener
Type
Manual
Color
Black, Silver
Includes
Base, Clamp
Material
Stainless Steel
Weight
5.6 lb
Power Source
Manual

Description

Can Opener, Color Black, Silver, Material Stainless Steel, Overall Length 38 3/4 in, Overall Width 4 1/2 in, Includes Base, Clamp, Overall Height 3 3/4 in, Power Source Manual, Weight 5.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.