Zoro Homepage

Stainless Steel Sauce Pan, 6-3/4 Qt.

  • Mfr # 3806

  • Zoro # G3657026


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Capacity (L)
6.4 L
Material
Stainless Steel
Capacity (Qt.)
6 3/4 qt
Overall Depth (In.)
6 3/8 in
Outside Dia. (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3806
Zoro #
G3657026
UPC #
029419787630
Country of Origin
China

Dimensions

Overall Depth (In.)
6 3/8 in
Outside Dia. (In.)
9 1/2 in
Overall Height
6 5/8 in
Overall Diameter
10 in

Details

Item
Sauce Pan
Capacity (L)
6.4 L
Material
Stainless Steel
Capacity (Qt.)
6 3/4 qt
Gauge
21
Includes
Domed Cover
Handle Type
Welded
Body Material
Stainless Steel
Finish/Coating
Unfinished
Compatible Pot Capacity
6.75 qt
Bottom Material
Aluminum
Handle Material
Stainless Steel
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Cover Included
Yes
Non-Stick
No
Body Style
Straight
Cover Type
Flat

Description

Sauce Pan, Overall Height 6 5/8 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Gauge 21 ga, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 6 qt, Product Type Sauce Pan, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 6.75 qt, Overall Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.