Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Stock Pot, 11 Qt.

  • Mfr # 3503

  • Zoro # G3655933


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
10.5 L
Capacity
11 qt
Material
Stainless Steel
Capacity (Qt.)
11 qt
Overall Depth (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3503
Zoro #
G3655933
UPC #
029419784868
Country of Origin
China

Dimensions

Overall Depth (In.)
9 1/2 in
Outside Dia. (In.)
9 1/2 in
Overall Height
9 5/8 in
Overall Diameter
10 in

Details

Item
Stock Pot
Capacity (L)
10.5 L
Capacity
11 qt
Material
Stainless Steel
Capacity (Qt.)
11 qt
Gauge
0.8 mm
Includes
Domed Cover
Product Type
Stock Pot
Bottom Material
Aluminum
NSF Certified
Yes
Oven Safe
No
Cover Type
Rounded
Dishwasher Safe
No
Body Material
Stainless Steel
Cover Included
Yes

Description

Stock Pot, Gauge 0.8 mm, Overall Height 9 5/8 in, Compatible Pot Capacity Not Applicable, Cover Type Rounded, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified Yes, Capacity 11 qt, Overall Diameter 10 in

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.