Zoro Homepage

Steam Table Pans, Full Kidney

  • Mfr # 3101120

  • Zoro # G2037856


product price: $68.69
/ea

Key Features

Pan Size
Full Size Kidney
Width
12 13/16 in
Material
Stainless Steel
Capacity
2.2 qt
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101120
Zoro #
G2037856
UPC #
029419711345
Country of Origin
Italy

Dimensions

Pan Size
Full Size Kidney
Width
12 13/16 in
Depth
2 1/2 in
Length
20 1/4 in
Overall Width
12 3/4 in
Overall Length
20 7/8 in
Overall Depth
2 1/2 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
2.2 qt
Product Type
Steam Table Pan
Pan Shape
Oval
NSF Certified
Yes
Dishwasher Safe
No
Freezer Safe
No
Compatible Pan Type
Full Size
Oven Safe
No
Anti-Jam
No

Description

Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Oval, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 4.8 qt, Compatible Pan Type Full Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.