Zoro Homepage

Steam Table Pans, Half Oval

  • Mfr # 3102020

  • Zoro # G0301892


product price: $46.39
/ea

Key Features

Material
Stainless Steel
Pan Size
Half Size Oval
Width
12 13/16 in
Capacity
2.2 qt
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102020
Zoro #
G0301892
UPC #
029419711352
Country of Origin
United States

Dimensions

Pan Size
Half Size Oval
Width
12 13/16 in
Depth
2 1/2 in
Length
10 1/4 in
Overall Depth
2 1/2 in
Overall Width
12 3/4 in
Overall Length
10 3/8 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
2.2 qt
Product Type
Steam Table Pan
Freezer Safe
No
Pan Shape
Oval
Anti-Jam
No
Compatible Pan Type
Half Size
Oven Safe
No
Dishwasher Safe
No
NSF Certified
Yes

Description

Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 10 3/8 in, Pan Shape Oval, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 2.2 qt, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.