Zoro Homepage

Storage Bag, 50in x 21in x 18in, Polyester

  • Mfr # 2624810

  • Zoro # G9408734


product price: $55.69
/ea

Key Features

Type
Storage
Dimensions
50 in x 21 in x 18 in
Material
Polyester
Color
Blue
For Use With
48 in Foldable Mobile Breath Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2624810
Zoro #
G9408734
UPC #
671080364568
Country of Origin
China

Dimensions

Dimensions
50 in x 21 in x 18 in
Overall Length
48 in
Overall Height
16 in
Overall Width
19 1/2 in

Details

Item
Storage Bag
Type
Storage
Material
Polyester
Color
Blue
For Use With
48 in Foldable Mobile Breath Guard
NSF Certified
Yes
Product Type
Storage Bag

Description

Storage Bag, Product Type Storage Bag, Color Blue, For Use With 48 in Foldable Mobile Breath Guard, Material Polyester, Overall Height 16 in, Overall Length 48 in, Overall Width 19 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.