Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Bushing, Black

  • Mfr # 17024-3

  • Zoro # G4480799


product price: $1.89
/ea

Key Features

Color
Black
For Use With
120 Volt Full-Size Soup Merchandiser with 7-Quart Accessory Kit and Tuscan Graphics, Cayenne Colonial Kettle, Cayenne Drop-In Warmer, Cayenne Dual Warmer, Cayenne Full-Size Heat 'N Serve Rethermalizer, Cayenne Heated Shelf, Cayenne Model 1001 Warmer, Cayenne Nitro Power Rethermalizer, Cayenne Round Heat 'N Serve Rethermalizer Package, Cayenne Twin Well Rethermalizer, Contoured carving station, Food Warmer, Full Size Soup Merchandiser, 1220 Base Unit Only with Country Kitchen Graphics, Full Size Soup Merchandiser, 1220 Base Unit Only with Tuscan Graphics, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 7 qt. Accessory Pack, Heat N Serve Rethermalizer, Rethermalizer, Retro Stock Pot Kettle Rethermalizer, Round Heat 'N Serve Rethermalizer Only
Fits Brand
Vollrath
For Use With Mfr. Model Number
71001, 72625, 72626
Product Type
Strain Relief Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17024-3
Zoro #
G4480799
UPC #
046843955909
Country of Origin
United States

Details

Color
Black
For Use With
120 Volt Full-Size Soup Merchandiser with 7-Quart Accessory Kit and Tuscan Graphics, Cayenne Colonial Kettle, Cayenne Drop-In Warmer, Cayenne Dual Warmer, Cayenne Full-Size Heat 'N Serve Rethermalizer, Cayenne Heated Shelf, Cayenne Model 1001 Warmer, Cayenne Nitro Power Rethermalizer, Cayenne Round Heat 'N Serve Rethermalizer Package, Cayenne Twin Well Rethermalizer, Contoured carving station, Food Warmer, Full Size Soup Merchandiser, 1220 Base Unit Only with Country Kitchen Graphics, Full Size Soup Merchandiser, 1220 Base Unit Only with Tuscan Graphics, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 7 qt. Accessory Pack, Heat N Serve Rethermalizer, Rethermalizer, Retro Stock Pot Kettle Rethermalizer, Round Heat 'N Serve Rethermalizer Only
Fits Brand
Vollrath
Item
Strain Relief Bushing
For Use With Mfr. Model Number
71001, 72625, 72626
Product Type
Strain Relief Bushing

Description

Strain Relief Bushing, Product Type Strain Relief Bushing, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.