Table Cover, Full-Size
Mfr # 70005
Zoro # G2392257
product price: $52.15
/eaKey Features
Gauge
20 ga
Product Type
Transport Steam Table Cover
Anti-Jam
No
NSF Certified
Yes
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70005
Zoro #
G2392257
UPC #
029419038404
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Length
21 in
Overall Width
12 15/16 in
Details
Item
Transport Steam Table Cover
Gauge
20 ga
Product Type
Transport Steam Table Cover
Anti-Jam
No
NSF Certified
Yes
Oven Safe
No
Freezer Safe
No
Dishwasher Safe
No
Compatible Pan Type
Full Size
Description
Transport Steam Table Cover, Overall Depth 1 in, Overall Length 21 in, NSF Certified Yes, Overall Width 12 15/16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Transport Steam Table Cover, Anti-Jam No, Compatible Pan Type Full Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.