Teaspoon, 6 3/8 in L, Silver, PK12
Mfr # 48220
Zoro # G1944244
product price: $22.49
/pk 12, $1.87/eaKey Features
Material
Stainless Steel
Length
6 3/8 in
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48220
Zoro #
G1944244
UPC #
-
Country of Origin
China
Dimensions
Length
6 3/8 in
Details
Item
Teaspoon
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
Stainless Steel Grade
18/0
Description
Teaspoon, Product Type Teaspoon, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 6 3/8 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.