Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Third-Size Cover, Slotted

  • Mfr # 75230

  • Zoro # G1456813


product price: $20.29
/ea

Key Features

Fits Pan Size
Third
Gauge
22 ga
Product Type
Steam Table Pan Cover
Overall Width
12 13/16 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75230
Zoro #
G1456813
UPC #
029419038947
Country of Origin
United States

Dimensions

Fits Pan Size
Third
Overall Width
12 13/16 in
Overall Depth
1 in
Overall Length
6 15/16 in

Details

Item
Steam Table Pan Cover
Gauge
22 ga
Product Type
Steam Table Pan Cover
Pan Shape
Rectangular
Anti-Jam
No
Perforated/Solid
Solid
Freezer Safe
No
Compatible Pan Type
Third Size
NSF Certified
Yes
Dishwasher Safe
No
Oven Safe
No

Description

Steam Table Pan Cover, Overall Depth 1 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 13/16 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Third Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.