Zoro Homepage

Tongs, Versagrip , 9.5", Grn Hdl

  • Mfr # 4790970

  • Zoro # G602231779


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4790970
Zoro #
G602231779
UPC #
-
Country of Origin
United States

Description

Color: Green ;Material: Stainless Steel ;Length: 9-1/2" | 241 Mm ;Width: 1-1/2" | 38 Mm ;Gauge: 20 ;Temperature Range: Up To 82 Degrees C | Up To 180 Degrees F ;Type: Versagrip ;Nsf Certified: Y ;Haccp Compliant: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.