Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Pan, Full-Size

  • Mfr # 30065

  • Zoro # G0841495


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pan Size
Full Size
Capacity
20 qt
Gauge
20
Product Type
Transport Steam Table Pan
Overall Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30065
Zoro #
G0841495
UPC #
029419036264
Country of Origin
United States

Dimensions

Pan Size
Full Size
Overall Width
12 3/4 in
Overall Length
20 13/16 in
Overall Depth
6 in

Details

Item
Transport Steam Table Pan
Capacity
20 qt
Gauge
20
Product Type
Transport Steam Table Pan
NSF Certified
Yes
Freezer Safe
Yes
Dishwasher Safe
No
Oven Safe
No
Anti-Jam
Yes
Pan Shape
Rectangular
Compatible Pan Type
Full Size

Description

Transport Steam Table Pan, Overall Depth 6 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe Yes, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 20 qt, Compatible Pan Type Full Size, Gauge 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.