Transport Pan, Half-Size
Mfr # 30245
Zoro # G1636083
product price: $60.15
/eaKey Features
Pan Size
Half Size
Depth
4 in
Capacity
6 qt
Gauge
20
Product Type
Transport Steam Table Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30245
Zoro #
G1636083
UPC #
029419036431
Country of Origin
United States
Dimensions
Pan Size
Half Size
Depth
4 in
Overall Length
10 5/16 in
Overall Depth
4 in
Overall Width
12 5/8 in
Details
Item
Transport Steam Table Pan
Capacity
6 qt
Gauge
20
Product Type
Transport Steam Table Pan
Compatible Pan Type
Half Size
Freezer Safe
No
Anti-Jam
Yes
Dishwasher Safe
No
NSF Certified
Yes
Oven Safe
No
Pan Shape
Rectangular
Description
Transport Steam Table Pan, Overall Depth 4 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 6 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.