Tray, Brown, L 14 In
Mfr # 86101
Zoro # G1236995
product price: $6.99
/eaKey Features
Type
Fast Food
Overall Width
10 in
Overall Depth
10 in
Color
Brown
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86101
Zoro #
G1236995
UPC #
029419094462
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Depth
10 in
Overall Width (In.)
10 in
Overall Length (In.)
14 in
Overall Length
14 in
Details
Item
Tray
Type
Fast Food
Color
Brown
Material
Plastic
Number of Compartments
1
Product Type
Cafeteria Tray
Handle Included
No
NSF Certified
Yes
Description
Tray, Overall Width 10 in, Overall Depth 10 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Brown, For Use With -, Handle Included No, Overall Length 14 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.