Zoro Homepage

Turner, Rounded, 8-19/64 in. Blade L

  • Mfr # 4808880

  • Zoro # G2423751


product price: $17.99
/ea

Key Features

Blade Style
Solid
Blade Material
Stainless steel
Blade Length
8 19/64 in
Blade Width
2 29/32 in
Overall Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4808880
Zoro #
G2423751
UPC #
671080411194
Country of Origin
China

Dimensions

Blade Length
8 19/64 in
Blade Width
2 29/32 in
Overall Length
16 1/2 in
Handle Length
6 5/8 in

Details

Item
Turner
Blade Style
Solid
Blade Material
Stainless steel
Handle Color
Purple
Blade Edge
Rounded
Handle Material
Nylon
NSF Certified
No
Dishwasher Safe
No
Blade Color
Silver
Design
Solid
High-Heat Compatible
Yes
Maximum Temperature
232 Degrees F
Edge Style
Rounded
Hanging Hole
No
Product Type
Turner

Description

Turner, Overall Length 16 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 232 Degrees F, Handle Color Purple, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 2 7/8 in, Design Solid, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.