Zoro Homepage

Urn Cup, 4 Qt

  • Mfr # 79540

  • Zoro # G0607153


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 qt
Material
Stainless Steel
Color
Gray
Product Type
Urn Cup
Overall Width
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79540
Zoro #
G0607153
UPC #
029419039906
Country of Origin
United States

Dimensions

Overall Width
8 5/16 in
Overall Height
6 11/16 in

Details

Item
Urn Cup
Capacity
4 qt
Material
Stainless Steel
Color
Gray
Product Type
Urn Cup
Graduation Subdivisions
1 qt
Number of Pieces
1
NSF Certified
Yes
Dry/Liquid
Liquid

Description

Urn Cup, Diameter 8 3/8 in, Overall Height 6 11/16 in, Material Stainless Steel, Color Gray, Number of Pieces 1, Capacity 3.8 L, Dry/Liquid Liquid, Product Type Urn Cup, Graduation Subdivisions 1 qt, Overall Width 8 5/16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.