Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pan, Cap 12 Qt

  • Mfr # 72120

  • Zoro # G2379456


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
Utility
Capacity
12 qt
Material
Stainless Steel
Depth
5 1/8 in
Overall Depth
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72120
Zoro #
G2379456
UPC #
029419038671
Country of Origin
United States

Dimensions

Depth
5 1/8 in
Overall Depth
5 5/16 in
Diameter
16 1/2 in
Overall Width
17 in
Overall Length
5 1/8 in

Details

Item
Steam Table Pan
Type
Utility
Capacity
12 qt
Material
Stainless Steel
Product Type
Steam Table Pan
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
No
Anti-Jam
No
NSF Certified
Yes
Pan Shape
Round

Description

Steam Table Pan, Overall Depth 5 5/16 in, Overall Length 5 1/8 in, Pan Shape Round, NSF Certified Yes, Overall Width 17 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 12 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.