Utility Tong, Blk Handle
Mfr # 4780920
Zoro # G0806425
product price: $16.99
/eaKey Features
Type
With Black Coated Handle
Material
Plastisol Coated Handle, Stainless Steel
Handle Color
Black
Dishwasher Safe
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4780920
Zoro #
G0806425
UPC #
029419246090
Country of Origin
United States
Dimensions
Overall Length (In.)
9 1/2 in
Details
Item
Uncoated Scalloped Tongs
Type
With Black Coated Handle
Material
Plastisol Coated Handle, Stainless Steel
Handle Color
Black
Dishwasher Safe
No
Color
Black
NSF Certified
Yes
Temp. Resistance (Deg. F)
180 Degrees F
Gauge
20
Product Type
Uncoated Scalloped Tongs
Locking
No
Coated Handle
Yes
Design
1 Piece
Maximum Temperature
225 Degrees F
Description
Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 225 Degrees F, Overall Length 9 1/2 in, Overall Width 3 15/16 in, NSF Certified Yes, Color Black, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.