Zoro Homepage

Utility Tong, Blk Handle

  • Mfr # 4781220

  • Zoro # G1041607


product price: $18.69
/ea

Key Features

Type
With Black Coated Handle
Material
Plastisol Coated Handle, Stainless Steel
Handle Color
Black
Dishwasher Safe
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781220
Zoro #
G1041607
UPC #
029419246182
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in

Details

Item
Uncoated Scalloped Tongs
Type
With Black Coated Handle
Material
Plastisol Coated Handle, Stainless Steel
Handle Color
Black
Dishwasher Safe
No
Color
Black
NSF Certified
Yes
Temp. Resistance (Deg. F)
180 Degrees F
Gauge
20
Product Type
Uncoated Scalloped Tongs
Design
1 Piece
Coated Handle
Yes
Maximum Temperature
225 Degrees F
Locking
No

Description

Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 225 Degrees F, Overall Length 12 in, Overall Width 4 1/4 in, NSF Certified Yes, Color Black, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.