Zoro Homepage

Utility Tong, L 12 In

  • Mfr # 47113

  • Zoro # G2597043


product price: $6.69
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Gauge
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47113
Zoro #
G2597043
UPC #
029419099832
Country of Origin
India

Dimensions

Overall Length (In.)
12 in

Details

Item
Uncoated Scalloped Tongs
Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Gauge
24
Product Type
Uncoated Scalloped Tongs
Coated Handle
No
Locking
No

Description

Uncoated Scalloped Tongs, Gauge 24 ga, Coated Handle No, Handle Color -, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Overall Length 11 5/8 in, Overall Width 1 9/16 in, NSF Certified No, Color Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.