Zoro Homepage

Utility Tong, Nylon Ends

  • Mfr # 4781212

  • Zoro # G2680797


product price: $16.19
/ea

Key Features

Type
With Nylon End
Material
Stainless With Nylon End
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781212
Zoro #
G2680797
UPC #
029419612369
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in

Details

Item
Coated Scalloped Tongs
Type
With Nylon End
Material
Stainless With Nylon End
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Gauge
Heavy
Temp. Resistance (Deg. F)
450 Degrees F
Product Type
Coated Scalloped Tongs
Maximum Temperature
450 Degrees F
Design
1 Piece
Locking
No
Coated Handle
No

Description

Coated Scalloped Tongs, Gauge Heavy, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe Yes, Product Type Coated Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 12 in, Overall Width 4 1/4 in, NSF Certified Yes, Color Black; Silver, Blade Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.