Zoro Homepage

Utility Tong, Nylon Ends

  • Mfr # 4781222

  • Zoro # G2828506


product price: $21.79
/ea

Key Features

Type
With Nylon End and Black-Coated Handle
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781222
Zoro #
G2828506
UPC #
029419612390
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in

Details

Item
Coated Scalloped Tongs
Type
With Nylon End and Black-Coated Handle
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Gauge
Heavy
Temp. Resistance (Deg. F)
450 Degrees F
Product Type
Coated Scalloped Tongs
Locking
No
Coated Handle
Yes
Design
1 Piece
Maximum Temperature
450 Degrees F

Description

Coated Scalloped Tongs, Gauge Heavy, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe Yes, Product Type Coated Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 12 in, Overall Width 4 1/4 in, NSF Certified Yes, Color Black, Blade Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.