Zoro Homepage

Utility Tong, Purple, 16 in. Overall L

  • Mfr # 4781680

  • Zoro # G2423849


product price: $19.39
/ea

Key Features

Handle Color
Purple
Handle Length (In.)
13 1/4 in
Overall Height (In.)
1 7/16 in
Overall Length (In.)
16 in
Handle Type
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781680
Zoro #
G2423849
UPC #
671080410456
Country of Origin
United States

Dimensions

Handle Length (In.)
13 1/4 in
Overall Height (In.)
1 7/16 in
Overall Length (In.)
16 in
Overall Width (In.)
5 1/2 in
Overall Width
5 9/16 in

Details

Item
Uncoated Scalloped Tongs
Handle Color
Purple
Handle Type
Plastisol
Gauge
20
Handle
Included
Type
With Purple Coated Handle
Blade
No
Color
Purple
Temp. Resistance (Deg. F)
180 Degrees F
Material
Stainless Steel
For Use With
Fry Pans, Pans, Pots
NSF Certified
Yes
Dishwasher Safe
No
Product Type
Uncoated Scalloped Tongs
Coated Handle
Yes
Design
1 Piece
Maximum Temperature
180 Degrees F
Locking
No

Description

Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Purple, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 180 Degrees F, Overall Length 16 in, Overall Width 5 9/16 in, NSF Certified Yes, Color Purple, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.