Zoro Homepage

Utility Tong, Purple, 6 in. Overall L

  • Mfr # 4780680

  • Zoro # G2423876


product price: $9.29
/ea

Key Features

Handle Color
Purple
Gauge
20
Handle Type
Plastisol
Temp. Resistance (Deg. F)
180 Degrees F
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4780680
Zoro #
G2423876
UPC #
671080410425
Country of Origin
United States

Dimensions

Handle Length (In.)
3 1/2 in
Overall Height (In.)
1 3/16 in
Overall Width (In.)
2 1/4 in
Overall Length (In.)
6 in
Overall Width
2 1/4 in

Details

Item
Uncoated Scalloped Tongs
Handle Color
Purple
Gauge
20
Handle Type
Plastisol
Temp. Resistance (Deg. F)
180 Degrees F
Color
Purple
For Use With
Fry Pans
Material
Stainless Steel
Handle
Included
Type
With Purple Coated Handle
Blade
No
Dishwasher Safe
No
NSF Certified
Yes
Product Type
Uncoated Scalloped Tongs
Coated Handle
Yes
Design
1 Piece
Locking
No
Maximum Temperature
180 Degrees F

Description

Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Purple, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 180 Degrees F, Overall Length 6 in, Overall Width 2 1/4 in, NSF Certified Yes, Color Purple, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.