Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Sealer Bag, 14 In L, 20 In W, PK100

  • Mfr # 40818

  • Zoro # G5520164


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Bag Item
Vacuum Sealer Bag
Bag Material
Nylon LLDPE
Bag Closure Type
Vacuum Seal
Width
14 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40818
Zoro #
G5520164
UPC #
029419720347
Country of Origin
United States

Dimensions

Width
14 in
Depth
18 in
Length
20 in
Thickness
3 mil
Overall Length
20 in

Details

Bag Item
Vacuum Sealer Bag
Item
Vacuum Sealer Bag
Bag Material
Nylon LLDPE
Bag Closure Type
Vacuum Seal
Color
Clear
FDA Compliant
Yes
Reclosable
Open
Compatible Sealer Type
In Chamber
Standards
FDA, USDA
Maximum Cooking Temperature
158 Degrees F

Description

Vacuum Sealer Bag, Bag Closure Type Vacuum Seal, Bag Features Standard, Bag Item Vacuum Sealer Bag, Bag Material Nylon LLDPE, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 20 in, Maximum Cooking Temperature 158 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 14 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.