Vacuum Sealer Bag, 6 In L, 12 In W, PK100

  • Mfr # 40812

  • Zoro # G5614621


product price: $59.59
/pk 100, $0.60/ea

Key Features

Bag Item
Vacuum Sealer Bag
Bag Material
Polyamide, Polyethylene
Bag Closure Type
Vacuum Seal
Width
6 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40812
Zoro #
G5614621
UPC #
029419719839
Country of Origin
Italy

Dimensions

Width
6 in
Depth
12 in
Length
12 in
Thickness
3 mil
Overall Length
12 in

Details

Item
Vacuum Sealer Bag
Bag Item
Vacuum Sealer Bag
Bag Material
Polyamide, Polyethylene
Bag Closure Type
Vacuum Seal
Color
Clear
Maximum Cooking Temperature
158 Degrees F
Reclosable
Open
Standards
FDA, USDA
FDA Compliant
Yes
Compatible Sealer Type
Out of Chamber

Description

Vacuum Sealer Bag, Bag Closure Type Vacuum Seal, Bag Features Standard, Bag Item Vacuum Sealer Bag, Bag Material Polyamide, Polyethylene, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type Out of Chamber, FDA Compliant Yes, Length 12 in, Maximum Cooking Temperature 158 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 6 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.