Shop VOLLRATH

Vollrath Cayenne 12" Manually Controlled Gas Griddle, 40718, 28000 BTU, 12" X 27" X 16"

  • Mfr # 40718

  • Zoro # G805989224


product price:  $2,399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40718
Zoro #
G805989224
UPC #
29419719037
Country of Origin
China

Description

Vollrath, cayenne 12" manually controlled gas griddle, 40718, 28000 btu, 12" x 27" x 16" features: shipped set up for natural gas, includes kit for conversion to propane includes regulator and gas valve polished surface 3/4" thick top plate welded seams eliminate grease and dirt traps 12" (30.5 cm) wide heating zone per control* cooking surface depth: 19" (48.3 cm) 2 3/4" (7 cm) backsplash, 2 1/4" (5.7 cm) side splashes heavy-duty legs with 4" (10.2 cm) to 5 1/2"(14 cm) adjustment range 40722 and 40723 thermostatically controlled griddles maintain user settings to ensure consistent surface temperature *18" unit has one burner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.