Vollrath Cayenne 14" Flat Top Electric Griddle, 40715, 15 Amps, 1800 Watts
- Mfr # 40715
- Zoro # G005989291
product price:Â
$
1,716.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40715
- Zoro #
- G005989291
- UPC #
- 29419718986
- Country of Origin
- Serbia
Description
Vollrath, cayenne 14" flat top electric griddle, 40715, 15 amps, 1800 watts features: superior element design ensures even heating over entire cooking surface fast startup and recovery times heavy-duty polished cooking surface for high heat retention griddle plate is fully welded to base 2 1/2" back and sloped side splashes knob guards protect against accidental changes or damage internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance 120v, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications 36" (40717) model features independent controls per12" heating zone, creating multiple stations in one unit cooking surface depth: 16 1/2" (41.9 cm) all units ship with cord and plug installed thermostatically controlled up to a maximum temperature of 570f **40716 and 40717 are single phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.