Shop INOVATE
See all product information
Create Account
6 No Collar Wall Vent Tan
- Mfr # 6WVT-NC
- Zoro # G123400692
product price:Ā
$
65.95
/ea
Key Features
Material
GalvalumeĀ® steel, powder-coated
Height
8.514 in
Inside Diameter
6 in
Application
Wall Vent
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVT-NC
- Zoro #
- G123400692
- UPC #
- -
- Country of Origin
- United States
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Wall Vent
- Color
- Tan
- Includes
- Damper, Screen
- For Use With
- 6" Duct
Dimensions
- Height
- 8.514 in
- Inside Diameter
- 6 in
- Length
- 8.514 in
- Width
- 1.5 in
Description
The tan 6-inch flush vent without a collar, offering installation flexibility with custom duct attachments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.