Vollrath Reducer Kit, 40787, For 40 Quart Mixer
- Mfr # 40787
- Zoro # G105976146
product price:Â
$
5,614.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Height
12.25 in
Weight
22.9 lbs
Width
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40787
- Zoro #
- G105976146
- UPC #
- 29419719754
- Country of Origin
- Taiwan, Province of China
- Weight
- 22.9 lbs
- Item
- Reducer Kit
Dimensions
- Length
- 18 in
- Height
- 12.25 in
- Width
- 16.25 in
Description
Vollrath, reducer kit, 40787, for 40 quart mixer this kit comes with a whisk, 20 quart stainless steel bowl, a beater and a dough hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.