Vollrath Reducer Kit, For 60 Quart Mixer
- Mfr # 40781
- Zoro # G505976135
product price:Â
$
9,301.99
/ea
Free Shipping & Returns
Key Features
Height
12.25 in
Width
16.25 in
Weight
31.84 lbs
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40781
- Zoro #
- G505976135
- UPC #
- 29419941575
- Country of Origin
- Taiwan, Province of China
- Item
- Reducer Kit
- Weight
- 31.84 lbs
Dimensions
- Height
- 12.25 in
- Width
- 16.25 in
- Length
- 18 in
Description
Vollrath, reducer kit, 40781, for 60 quart mixer this kit comes with a whisk, 30 quart stainless steel bowl, a beater and a dough hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.