Vollrath ServeWell Sl Hot Food Table, , 3-Well, 17-1/2" Amp

  • Mfr # 38213
  • Zoro # G905831065
product price: 
$
3,700.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38213
Zoro #
G905831065
UPC #
29419743902
Country of Origin
United States

Description

Vollrath, servewell sl hot food table, 38213, 3-well, 17-1/2" amp features: designed to hold heated prepared foods at temperatures above the haccp "danger zone" of 140f (60c) accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset thermoset fiber-reinforced resin wells are self-insulating and maximum energy efficiency - will not rust or pit thermostatic heat controls - automatically adjust for water temperature and food volume changes to reduce food waste low-water indicator light, eliminates guesswork dome heating elements - use up to 25% less energy and concentrate energy into the wells non-stick surface on heating elements prevents scale build-up for easy cleaning and longer operating life 6 1/4" (15.875cm) wide x 3/8" (9.5mm) thick polyethylene nsf-approved cutting board optional 10 ft (3 meters) power cord bottom-mounted optional caster set shipped knocked down optional casters - 38099 dedicated circuit may be required for higher currents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews