Vollrath ServeWell Sl Hot Food Table, 5-Well, 29.2 Amp
- Mfr # 38215
- Zoro # G605989417
product price:Â
$
5,004.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38215
- Zoro #
- G605989417
- UPC #
- 29419743926
- Country of Origin
- United States
Description
Vollrath, servewell sl hot food table, 38215, 5-well, 29.2 amp features: designed to hold heated prepared foods at temperatures above the haccp "danger zone" of 140f (60c) accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset thermoset fiber-reinforced resin wells are self-insulating and maximum energy efficiency - will not rust or pit thermostatic heat controls - automatically adjust for water temperature and food volume changes to reduce food waste low-water indicator light, eliminates guesswork dome heating elements - use up to 25% less energy and concentrate energy into the wells non-stick surface on heating elements prevents scale build-up for easy cleaning and longer operating life 6 1/4" (15.875cm) wide x 3/8" (9.5mm) thick polyethylene nsf-approved cutting board optional 10 ft (3 meters) power cord bottom-mounted optional caster set shipped knocked down optional casters - 38099 dedicated circuit may be required for higher currents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.