Vollrath Signature Server - Corner Station 34"H

  • Mfr # 37085
  • Zoro # G205989763
product price: 
$
6,190.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37085
Zoro #
G205989763
UPC #
29419178001
Country of Origin
United States

Description

Signature server - corner station 34"h nsf certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge stainless steel work surface. Use as inside or outside corner. Optional 14 gauge work surface available. 34"h overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews