Vollrath Tribute Sauce/Stock Pots, , 16 Quart Capacity, 8-1/2" Depth
- Mfr # 77522
- Zoro # G805663636
product price:
$
482.99
/ea
Free Shipping & Returns
Key Features
Length
4.3 in
Depth
15.7 in
Width
3 1/2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77522
- Zoro #
- G805663636
- UPC #
- 29419467952
- Country of Origin
- United States
- Color
- Green
Dimensions
- Length
- 4.3 in
- Depth
- 15.7 in
- Width
- 3 1/2 in
Description
Vollrath, tribute sauce/stock pots, 77522, 16 quart capacity, 8-1/2" depth features: 3-ply construction maintains shape under constant commercial use heavy duty ergonomic handles with durable stainless rivets designed for preparing stocks, soups and liquids or reducing liquids tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.