Well with Drain
- Mfr # VOL356349-2
- Zoro # G423924522
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Material
Plastic
For Use With
Vollrath Food Warmers
Overall Width
13 1/2 in
Includes
Open Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOL356349-2
- Zoro #
- G423924522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 13 1/2 in
- Overall Length
- 21 1/2 in
- Wire Rope Length
- 21 1/2 in
- Length
- 21 1/2 in
Details
- Item
- Well with Drain
- Material
- Plastic
- For Use With
- Vollrath Food Warmers
- Includes
- Open Drain
- Product Type
- Well with Drain
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Vollrath Food Warmers
Description
Well with Drain, Includes Open Drain, Product Type Well with Drain, Color Black, Overall Height 9 in, Overall Length 21 1/2 in, Overall Width 13 1/2 in, For Use With Vollrath Food Warmers, Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.