Zoro Homepage

Wire Grate, Half-Size, 11-1/8x8-13/16x3/4

  • Mfr # 20228

  • Zoro # G0530564


product price: $26.15
/ea

Key Features

Material
Stainless Steel
Length
11 1/8 in
Height
3/4 in
Color
Silver
For Use With
All Half-Size Super Pan II Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20228
Zoro #
G0530564
UPC #
029419035823
Country of Origin
China

Dimensions

Length
11 1/8 in
Width
8 13/16 in
Height
3/4 in
Overall Width
11 1/8 in

Details

Item
Wire Grate
Material
Stainless Steel
Color
Silver
For Use With
All Half-Size Super Pan II Pans
Oven Safe
Yes
NSF Certified
Yes
Dishwasher Safe
No
Freezer Safe
No
Product Type
Wire Cooling Grate

Description

Wire Grate, Overall Length 8 3/4 in, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Overall Depth 8 3/4 in, Gauge 22 ga, Material Stainless Steel, Product Type Wire Cooling Grate, Color Silver, NSF Certified Yes, Overall Width 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.