Wired Double Mesh Strainer, Dia. 8
Mfr # 47198
Zoro # G0446013
product price: $20.29
/eaKey Features
Mesh Size
Medium Double Mesh
Material
Tin
Top Dia.
8 in
Handle Length
6 1/2 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47198
Zoro #
G0446013
UPC #
029419100415
Country of Origin
Italy
Dimensions
Mesh Size
Medium Double Mesh
Top Dia.
8 in
Handle Length
6 1/2 in
Overall Length
14 1/2 in
Details
Item
Wire Strainer
Material
Tin
Handle Material
Wood
Product Type
Wire Mesh Strainer
Dishwasher Safe
No
NSF Certified
No
Handle Type
Lacquered Wood
Description
Wire Strainer, Mesh Size Medium Double Mesh, Product Type Wire Mesh Strainer, Dishwasher Safe No, Handle Length 6 1/2 in, Handle Material Wood, Handle Type Lacquered Wood, Material Tin, Overall Length 14 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.