Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Camo Cover, 6" x 12FT

  • Mfr # TKM140761E

  • Zoro # G6953137


product price: $27.29
/ea

Key Features

Finished Size
4.5 ft x 12 ft
Tarp Finished Length
4.5 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM140761E
Zoro #
G6953137
UPC #
856429000097
Country of Origin
United States

Dimensions

Finished Size
4.5 ft x 12 ft
Tarp Finished Length
4.5 ft
Tarp Finished Width
12 ft

Details

Color
Brown

Description

4.5FT x 12FT Brown Camo Cover. Great for Hunting Camoflauge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.