Zoro Homepage
This item is Discontinued.
Volt Master 2400W Belt-Driven Generator Head 120V AB30T

2400W Belt-Driven Generator Head 120V (Discontinued)

  • Mfr # AB30T
  • Zoro # G2484316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB30T
Zoro #
G2484316
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10-1/2"
Length
16-1/8"
Width
8-1/2"
Length (Straight Wireway)
16-1/8"

Details

Item
Generator Head
Surge Watts
3000
Includes
Voltmeter
Outlets
(1) 20A @120V 5-20R
Hz
60
Amps @ 120/240V
20/NA
kVA Rating
3

Description

Generator Head, Rated Watts 2400, kVA Rating 3, Voltage 120, 20/NA Amps @ 120/240V, 3000 Surge Watts, Min. Required Engine HP 5, Outlets (1) 20A @120V 5-20R, Shaft Dia. 7/8 In., Shaft Position Top, Length 16-1/8 In., Width 8-1/2 In., Height 10-1/2 In., Belt Type V, Number of Grooves 1, Shaft Rotation CW/CCW, RPM 3600, 1 Phase, Power Factor 1, 60 Hz, Circuit Breaker Yes, Sealed Ball Bearings, Aluminum Enclosure, Includes Voltmeter, Warranty 2 yr., Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.