
50A Female Adapter Replacement Head
Mfr # 16-00579
Zoro # G815810525
product price: $30.55
/eaKey Features
Depth (In.)
4.5 in
Material
Plastic
Length
6.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-00579
Zoro #
G815810525
UPC #
711217028618
Country of Origin
China
Dimensions
Depth (In.)
4.5 in
Length
6.5 in
Details
Material
Plastic
Color
Black
Description
Voltec's replacement heads are designed for adapters. Features heavy duty molded construction for reliability. Replacement heads are available in 30A Male, 30A Female, 50A Male and 50A Female.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.