Zoro Homepage

50A Male Adapter Replacement Head

  • Mfr # 16-00578

  • Zoro # G016560687


product price: $30.35
/ea

Key Features

Depth (In.)
5 in
Color
Black
Length
7 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00578
Zoro #
G016560687
UPC #
711217028601
Country of Origin
China

Dimensions

Depth (In.)
5 in
Length
7 in

Details

Color
Black
Material
Plastic

Description

Voltec's replacement heads are designed for adapters. Features heavy duty molded construction for reliability. Replacement heads are available in 30A Male, 30A Female, 50A Male and 50A Female.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.