Zoro Homepage

Heavy Duty 90 Degrees Molded Adapter - 30A M - 50A F

  • Mfr # 16-00582

  • Zoro # G815810655


product price: $19.25
/ea

Key Features

Color
Black
Material
Plastic
Depth (In.)
3.25 in
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00582
Zoro #
G815810655
UPC #
711217028649
Country of Origin
China

Dimensions

Depth (In.)
3.25 in
Length
3.75 in

Details

Color
Black
Material
Plastic

Description

Voltec's 16-00582 Heavy Duty 90 Degrees Molded Adapter features one outlet. It is furnished with a TT-30 30A plug and a 14-50 50A receptacle. Heavy duty molded construction to withstand the rigorous RV environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.