Zoro Homepage

Voltec Heavy Duty Molded Locking Adapter - Yellow, 50 Amp/50 Amp

  • Mfr # 16-00598

  • Zoro # G615810541


product price: $46.55
/ea

Key Features

Material
Plastic
Depth (In.)
5 in
Color
Yellow
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00598
Zoro #
G615810541
UPC #
711217028809
Country of Origin
China

Dimensions

Depth (In.)
5 in
Length
8.25 in

Details

Material
Plastic
Color
Yellow

Description

Voltec's Heavy Duty Molded Locking Adapters feature a threaded locking ring for a lock tight fit! The NEW RV Locking Line comes with Voltec's Patented E-Zee Grip series combining quality power products with innovative features that make using your RV locking cords and adapters easier to use! The E-Zee Grip series meets almost all power needs in both adapters ranging in multiple 15 Amp, 30 Amp, and 50 Amp configurations, and cords in both 30 Amp and 50 Amp in multiple lengths and configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.