This item is Discontinued.

This item is Discontinued.
Voltec 09-00436 2 ft. Stow Emergency Response Cord; 40 Degree F To 140 Degree F; Case Of 6 (Discontinued)
Mfr #
09-00436
Zoro #
G304062824
UPC # 803058004361
Country of Origin China
Category Tool Storage Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 09-00436
- Zoro #
- G304062824
- UPC #
- 803058004361
- Country of Origin
- China
Description
Voltec emergency response cords allow emergency response teams and contractors to convert dryer, range, or generator outlets into usable power for large equipment or temporary power distribution boxes during disaster clean-up, rebuilds, and restoration projects. It features a heavy-duty power cord with 50 AMP plugs and connectors.
Features- Color - Black
- STW wire rating allows you to utilize cord in temperatures ranging from -40?f - 140?f; perfect for use in conjunction with our t-boxes
- Length - 2 ft.
- Gauge - 6/3-8/1
- 3 pole 4 wire
- Plug type: 14-50P
- Receptacle type - 50amp
- Volts - 125/250
- Case Of 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.