Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tripod Stand, 12 ft L

  • Mfr # LTS-G2

  • Zoro # G615879678


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Maximum Height Adjustment
12 ft
Includes
Carry Bag
Features
Adjustable Hand Crank Mast
For Use With Mfr. Model Number
BL-150-G1, BL-60-G1
Overall Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTS-G2
Zoro #
G615879678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Height Adjustment
12 ft
Overall Height
12 ft
Overall Length
12 ft

Details

Includes
Carry Bag
Features
Adjustable Hand Crank Mast
For Use With Mfr. Model Number
BL-150-G1, BL-60-G1
Compatible Manufacturer Model Number
BL-150-G1, BL-60-G1
Compatible with Brand
Volterrex
Item
Adjustable Tripod Stand
Product Type
Tripod Stand
Compatible with Manufacturer Model Number
BL-150-G1, BL-60-G1
Compatible with Mfr. Model No.
BL-150-G1, BL-60-G1
Compatible with Manufacturer Model No.
BL-150-G1, BL-60-G1
Compatible Pump Manufacturer Part Number
BL-150-G1, BL-60-G1
For Use with Mfr Model Number
BL-150-G1, BL-60-G1
Compatible Manufacturer Part Number
BL-150-G1, BL-60-G1
Compatible Mfr. Model Number
BL-150-G1, BL-60-G1

Description

Adjustable Tripod Stand, Product Type Tripod Stand, Compatible with Manufacturer Model Number BL-150-G1, BL-60-G1, Includes Carry Bag, Overall Length 12 ft, Compatible with Grainger Part Number 857DT1, 857DT2, Compatible with Brand Volterrex, Features Adjustable Hand Crank Mast, Maximum Height Adjustment 12 ft, Overall Height 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.